
- Radial Deep Groove Bearing Type
- 15 mm Inner Diameter
- 35 mm Outer Diameter
- 11 mm Width
I.D. | 15 mm |
Enclosure | Seal On One Side |
Cage Material | Polyamide |
Rows of Balls | Single |
Inch/Metric | Metric |
Width | 0.43 in, 11 mm |
O.D. | 35 mm |
Inner Ring Width | 0.43 in, 11 mm |
Material | Bearing Steel |
Outer Ring Width | 0.43 in, 11 mm |
Bore Type | Cylindrical |
Series | 62 |
O.D. Type | Cylindrical |
Bearing Type | Radial Deep Groove |
Weight | 0.102 LB |
EAN or UPC | 7316572104330 |
