- Deep Groove Bearing
- 0.59 in Inner Diameter
- 1.38 in Outer Diameter
- 0.43 in Width
- Bearing Steel Material
| Bearing Type | Deep Groove |
| Width | 0.43 in, 11 mm |
| Material | Bearing Steel |
| Seal Type | Non-Contacting Seal |
| Weight | 0.1 LB |
| EAN or UPC | 7316570412284 |
| Bearing Type | Deep Groove |
| Width | 0.43 in, 11 mm |
| Material | Bearing Steel |
| Seal Type | Non-Contacting Seal |
| Weight | 0.1 LB |
| EAN or UPC | 7316570412284 |