
- Radial Deep Groove Bearing Type
- 15 mm Inner Diameter
- 35 mm Outer Diameter
- 11 mm Width
Width | 0.43 in, 11 mm |
O.D. | 35 mm |
Outer Ring Width | 0.43 in, 11 mm |
Bore Type | Cylindrical |
Inner Ring Width | 0.43 in, 11 mm |
I.D. | 15 mm |
Bearing Type | Radial Deep Groove |
Seal Material | Nitrile Rubber (NBR) |
Inch/Metric | Metric |
Material | Bearing Steel |
Series | 62 |
Enclosure | Seal On Both Sides |
Rows of Balls | Single |
Lubricant | Solid oil |
Seal Type | Contacting Seal |
O.D. Type | Cylindrical |
Cage Material | Bearing Steel |
Weight | 0.108 LB |
EAN or UPC | 7316572453100 |
