- Radial Deep Groove Bearing Type
- 15 mm Inner Diameter
- 35 mm Outer Diameter
- 11 mm Width
| Inch/Metric | Metric |
| Lubricant | Solid Oil |
| Cage Material | Sheet Metal |
| Enclosure | Double Sealed |
| Tolerance | Normal (PN) |
| O.D. | 35 mm |
| Material | Steel |
| Bearing Type | Radial Deep Groove |
| I.D. | 15 mm |
| Series | 62 |
| Outer Ring Width | 0.43 in, 11 mm |
| Rows of Balls | Single |
| Inner Ring Width | 0.43 in, 11 mm |
| O.D. Type | Cylindrical |
| Seal Type | Contact Seals |
| Width | 0.43 in, 11 mm |
| Relubrication Feature | Without |
| Seal Material | Nitrile Rubber (NBR) |
| Bore Type | Round Bore |
| Radial Internal Clearance | Group N |
| Weight | 0.114 LB |
| EAN or UPC | 7316572165058 |

