- Radial Deep Groove Bearing Type
- 16 mm Inner Diameter
- 35 mm Outer Diameter
- 11 mm Width
| Series | 62 |
| Material | Steel |
| Radial Internal Clearance | Group N |
| Outer Ring Width | 0.43 in, 11 mm |
| Lubricant | Grease |
| O.D. | 35 mm |
| Rows of Balls | Single |
| Bearing Type | Radial Deep Groove |
| Seal Type | Contact Seals |
| I.D. | 16 mm |
| O.D. Type | Cylindrical |
| Inch/Metric | Metric |
| Relubrication Feature | Without |
| Inner Ring Width | 0.43 in, 11 mm |
| Width | 0.43 in, 11 mm |
| Enclosure | Double Sealed |
| Cage Material | Sheet Metal |
| Seal Material | Nitrile Rubber (NBR) |
| Bore Type | Round Bore |
| Tolerance | Normal (PN) |
| Weight | 0.105 LB |
| EAN or UPC | 7316571822440 |

