
- Deep Groove Bearing
- 0.47 in Inner Diameter
- 1.26 in Outer Diameter
- 0.39 in Width
- Bearing Steel Material
Seal Type | Contacting Seal |
Width | 0.39 in, 10 mm |
Bearing Type | Deep Groove |
Material | Bearing Steel |
Weight | 0.088 LB |
EAN or UPC | 7316576797279 |

Seal Type | Contacting Seal |
Width | 0.39 in, 10 mm |
Bearing Type | Deep Groove |
Material | Bearing Steel |
Weight | 0.088 LB |
EAN or UPC | 7316576797279 |