- Deep Groove Bearing
- 0.47 in Inner Diameter
- 1.26 in Outer Diameter
- 0.39 in Width
- Bearing Steel Material
| Bearing Type | Deep Groove |
| Material | Bearing Steel |
| Width | 0.39 in, 10 mm |
| Seal Type | Contacting Seal |
| Weight | 0.088 LB |
| EAN or UPC | 7316571844817 |
| Bearing Type | Deep Groove |
| Material | Bearing Steel |
| Width | 0.39 in, 10 mm |
| Seal Type | Contacting Seal |
| Weight | 0.088 LB |
| EAN or UPC | 7316571844817 |