- Radial Shaft Seal
- 157.58 mm Shaft Diameter
- 186.18 mm Housing Bore Diameter
- 12.7 mm Width
| Construction | ALH1 |
| Inch/Metric | Metric |
| Spring Material | Carbon Steel Garter |
| Shaft Dia. | 157.58 mm |
| Cover/Compensation Ring/Plate Required | No |
| Lip Type | Single Lip w/Spring |
| Seal Design | Bonded Design |
| Pressure | 10 psi |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.010@1000, 0.005@2000 |
| Temperature Range [Min] | -100 °F |
| Case Construction | Steel Case w/o Inner Case |
| Housing Bore Dia. | 186.18 mm |
| Lip Style | Internal |
| Seal Application | General Purpose |
| Temperature Range [Max] | 325 °F |
| Lip Material | Silicone |
| Surface Speed [Nom] | 2,000 ft/min |
| Weight | 0.757 LB |
| EAN or UPC | 85311038959 |

