- Deep Groove Bearing
- 0.39 in Inner Diameter
- 1.18 in Outer Diameter
- 0.35 in Width
- Bearing Steel Material
| Material | Bearing Steel |
| I.D. | 0.39 in, 10 mm |
| Bearing Type | Deep Groove |
| Inner Ring Width | 0.35 in, 9 mm |
| Width | 0.35 in, 9 mm |
| Outer Ring Width | 0.35 in, 9 mm |
| Series | 62 |
| Cage Material | Polyamide |
| Inch/Metric | Metric |
| Bore Type | Cylindrical |
| O.D. | 1.18 in, 30 mm |
| O.D. Type | Cylindrical |
| Weight | 0.073 LB |
| EAN or UPC | 7316570626247 |

