- 10 mm ID x 30 mm OD x 9 mm Wide
- Double Shielded w/Snap Ring (Non-Contact)
- ABEC 1
- Steel Cage
- C3 Clearance
applications
- Textiles
- Power tools
- Electric motors
- Pumps
- Gearboxes
features
- Deep, uninterrupted raceway
- Carries axial loads in both directions
- Carries radial loads at high speeds
| Capacity | Standard Capacity |
| O.D. | 1.18 in, 30 mm |
| Locking Device | No Locking Device |
| Origin | Single Row Radial |
| Ball Material | Steel |
| Bearing Design | Deep Groove Design |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Series | 62 |
| Pre Lubricant | None |
| Lubricant | Grease |
| Snap Ring | With Snap Ring |
| Reference Speed | 56000 rpm |
| Cage Material | Bearing Steel |
| Width | 0.35 in, 9 mm |
| Inch/Metric | Metric |
| Locating | Snap Ring Fitted |
| icNumber | 7698343 |
| Bearing Type | Deep Groove |
| Temperature Range [Max] | 284 °F |
| Material | Bearing Steel |
| Enclosure | Shield On Both Sides |
| Cage Type | Metal |
| Inner Ring Width | 0.35 in, 9 mm |
| Outer Ring Width | 0.35 in, 9 mm |
| Preload Level | None |
| Contact Angle | 0° |
| Limiting Speed | 34000 rpm |
| Static Load Rating [Max] | 531.00 lbf |
| Seal Material | Tinplate |
| Seal Type | Non-Contacting Seal |
| No. in Set | Single Bearing |
| Dynamic Load Rating | 1,140.00 lbf |
| Precision Level | Standard (ABEC 1) |
| Bore Type | Cylindrical |
| O.D. Type | Cylindrical |
| Rows of Balls | Single |
| Radial Internal Clearance | C3 |
| Temperature Range [Min] | -22 °F |
| I.D. | 0.39 in, 10 mm |
| Precision | Standard |
| Weight | 0.086 LB |
| EAN or UPC | 7316576612572 |
| NSN Number | 3110-00-516-5318 |

