- Radial Deep Groove Bearing Type
- 10 mm Inner Diameter
- 34.7 mm Outer Diameter
- 9 mm Width
| Rows of Balls | Single |
| Bore Type | Round Bore |
| Cage Material | Sheet Metal |
| Material | Steel |
| O.D. Type | Cylindrical |
| Relubrication Feature | Without |
| Radial Internal Clearance | Group N |
| Tolerance | Normal (PN) |
| Enclosure | Double Shielded |
| Locating | Snap Ring Fitted |
| I.D. | 10 mm |
| Bearing Type | Radial Deep Groove |
| Lubricant | Grease |
| Inner Ring Width | 0.35 in, 9 mm |
| Seal Type | Non-Contacting Seal |
| Series | 62 |
| Seal Material | Tinplate |
| O.D. | 34.7 mm |
| Width | 0.35 in, 9 mm |
| Outer Ring Width | 0.35 in, 9 mm |
| Inch/Metric | Metric |
| Weight | 0.083 LB |
| EAN or UPC | 7316570662412 |

