- Radial Deep Groove Bearing Type
- 10 mm Inner Diameter
- 30 mm Outer Diameter
- 9 mm Width
| O.D. | 30 mm |
| Rows of Balls | Single |
| I.D. | 10 mm |
| Bearing Type | Radial Deep Groove |
| Inch/Metric | Metric |
| Weight | 0.075 LB |
| EAN or UPC | 7316574330195 |
| O.D. | 30 mm |
| Rows of Balls | Single |
| I.D. | 10 mm |
| Bearing Type | Radial Deep Groove |
| Inch/Metric | Metric |
| Weight | 0.075 LB |
| EAN or UPC | 7316574330195 |