- Deep Groove Bearing
- 0.39 in Inner Diameter
- 1.18 in Outer Diameter
- 0.35 in Width
- Bearing Steel Material
| Material | Bearing Steel |
| Bearing Type | Deep Groove |
| Seal Type | Non-Contacting Seal |
| Width | 0.35 in, 9 mm |
| Weight | 0.08 LB |
| EAN or UPC | 7316571911786 |
| Material | Bearing Steel |
| Bearing Type | Deep Groove |
| Seal Type | Non-Contacting Seal |
| Width | 0.35 in, 9 mm |
| Weight | 0.08 LB |
| EAN or UPC | 7316571911786 |