- Deep Groove Bearing Type
- 10 mm Inside Diameter
- 30 mm Outside Diameter
- 9 mm Width
| Enclosure | Double Sealed |
| Seal Type | Low-Friction Seal |
| Material | Hybrid |
| Radial Internal Clearance | C3 |
| Inch/Metric | Metric |
| Width | 0.35 in, 9 mm |
| Outer Ring Width | 0.35 in, 9 mm |
| Cage Material | Non-Metallic |
| Static Load Rating [Max] | 531 lbf |
| Inner Ring Width | 0.35 in, 9 mm |
| O.D. | 30 mm |
| Dynamic Load Rating | 1214 lbf |
| Series | 62 |
| O.D. Type | Cylindrical |
| Rows of Balls | Single |
| Bearing Type | Deep Groove |
| I.D. | 10 mm |
| Seal Material | Nitrile Rubber (NBR) |
| Bore Type | Round Bore |
| Lubricant | Grease |
| Limiting Speed | 30000 rpm |
| Weight | 0.03 KG |
| EAN or UPC | 7316572024683 |

