- Deep Groove Bearing
- 15.75 in Inner Diameter
- 21.26 in Outer Diameter
- 2.56 in Width
- Bearing Steel Material
| Bearing Type | Deep Groove |
| Outer Ring Width | 2.56 in, 65 mm |
| Series | 619 |
| Material | Bearing Steel |
| Width | 2.56 in, 65 mm |
| Inch/Metric | Metric |
| Inner Ring Width | 2.56 in, 65 mm |
| Cage Material | Brass |
| O.D. | 21.26 in, 540 mm |
| O.D. Type | Cylindrical |
| Bore Type | Cylindrical |
| I.D. | 15.75 in, 400 mm |
| Weight | 129.499 LB |
| EAN or UPC | 7316577122155 |

