
- Deep Groove Bearing
- 14.96 in Inner Diameter
- 20.47 in Outer Diameter
- 2.56 in Width
- Bearing Steel Material
Width | 2.56 in, 65 mm |
Bearing Type | Deep Groove |
Material | Bearing Steel |
Weight | 113.692 LB |
EAN or UPC | 7316570846010 |

Width | 2.56 in, 65 mm |
Bearing Type | Deep Groove |
Material | Bearing Steel |
Weight | 113.692 LB |
EAN or UPC | 7316570846010 |