- 340 mm ID x 460 mm OD x 56 mm Wide
- Open
- ABEC 1
- Brass / Bronze Cage
- Normal Clearance
applications
- Textiles
- Power tools
- Electric motors
- Pumps
- Gearboxes
features
- Deep, uninterrupted raceway
- Carries axial loads in both directions
- Carries radial loads at high speeds
compliances
- 0
| Outer Ring Width | 56 mm |
| Series | 619 |
| Width | 2.2 in, 56 mm |
| O.D. Type | Straight |
| Bearing Type | Radial |
| Enclosure | Open |
| Precision | Standard |
| Bore Type | Round Bore |
| Rows of Balls | Single |
| Ball Material | Steel |
| Inch/Metric | Metric Bore |
| Inner Ring Width | 56 mm |
| Preload Level | None |
| Contact Angle | 0° |
| O.D. | 460 mm |
| Seal Type | Unsealed |
| Material | Steel |
| I.D. | 340 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| No. in Set | Single Bearing |
| icNumber | 7697492 |
| Locking Device | No Locking Device |
| Seal Material | None |
| Radial Internal Clearance | Normal |
| Capacity | Standard Capacity |
| Cage Material | Brass/Bronze |
| Precision Level | Standard (ABEC 1) |
| Lubricant | Oil Preservative |
| Bearing Design | Deep Groove Design |
| Cage Type | Metal |
| Origin | Single Row Radial |
| Snap Ring | No Snap Ring |
| Weight | 81.086 LB |
| EAN or UPC | 7316577122124 |

