- 320 mm ID x 440 mm OD x 56 mm Wide
- Open
- ABEC 3
- Brass / Bronze Cage
- C5 Clearance
applications
- Textiles
- Power tools
- Electric motors
- Pumps
- Gearboxes
features
- Deep, uninterrupted raceway
- Carries axial loads in both directions
- Carries radial loads at high speeds
compliances
- 0
| Seal Type | Unsealed |
| Radial Internal Clearance | C5 |
| I.D. | 320 mm |
| Inch/Metric | Metric Bore |
| Locking Device | No Locking Device |
| Bearing Type | Radial |
| Cage Material | Brass/Bronze |
| Snap Ring | No Snap Ring |
| Bore Type | Round Bore |
| Bearing Design | Deep Groove Design |
| Lubricant | Oil Preservative |
| Cage Type | Metal |
| O.D. | 440 mm |
| Special Features | Bearing Rings Stabilized to 392°F |
| O.D. Type | Straight |
| Preload Level | None |
| Ball Material | Steel |
| Rows of Balls | Single |
| No. in Set | Single Bearing |
| Capacity | Standard Capacity |
| Seal Material | None |
| Contact Angle | 0° |
| icNumber | 7705373 |
| Precision Level | Medium Precision (ABEC 3) |
| Radial Internal Clearance Specification | C5 - Clearance Greater Than C4 |
| Precision | Medium |
| Material | Steel |
| Enclosure | Open |
| Outer Ring Width | 56 mm |
| Weight | 56.1 LB |
| EAN or UPC | 7316570319576 |

