- Deep Groove Bearing
- 11.81 in Inner Diameter
- 16.54 in Outer Diameter
- 2.2 in Width
- Bearing Steel Material
| Series | 619 |
| Inch/Metric | Metric |
| O.D. | 16.54 in, 420 mm |
| Cage Material | Brass |
| Inner Ring Width | 2.2 in, 56 mm |
| Bore Type | Cylindrical |
| Bearing Type | Deep Groove |
| I.D. | 11.81 in, 300 mm |
| Width | 2.2 in, 56 mm |
| O.D. Type | Cylindrical |
| Material | Bearing Steel |
| Outer Ring Width | 2.2 in, 56 mm |
| Weight | 54.944 LB |
| EAN or UPC | 7316570849363 |

