- Deep Groove Bearing
- 11.02 in Inner Diameter
- 14.96 in Outer Diameter
- 1.81 in Width
- Bearing Steel Material
applications
- Textiles
- Power tools
- Electric motors
- Pumps
- Gearboxes
features
- Deep, uninterrupted raceway
- Carries axial loads in both directions
- Carries radial loads at high speeds
compliances
- 0
| Capacity | Standard Capacity |
| Outer Ring Width | 1.81 in, 46 mm |
| Bore Type | Cylindrical |
| O.D. Type | Cylindrical |
| Bearing Type | Deep Groove |
| Snap Ring | No Snap Ring |
| Locking Device | No Locking Device |
| No. in Set | Single Bearing |
| Precision | Standard |
| Contact Angle | 0° |
| Seal Material | None |
| Enclosure | Open |
| Seal Type | Unsealed |
| Bearing Design | Deep Groove Design |
| Relubrication Feature | Without |
| icNumber | 7703539 |
| Radial Internal Clearance | Group 3 (C3) |
| Precision Level | Standard (ABEC 1) |
| Series | 619 |
| Lubricant | Oil Preservative |
| Inner Ring Width | 1.81 in, 46 mm |
| Preload Level | None |
| Cage Material | Brass |
| Material | Bearing Steel |
| I.D. | 11.02 in, 280 mm |
| Inch/Metric | Metric |
| O.D. | 14.96 in, 380 mm |
| Cage Type | Metal |
| Rows of Balls | Single |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Tolerance | Normal (PN) |
| Width | 1.81 in, 46 mm |
| Ball Material | Steel |
| Weight | 34.71 LB |
| EAN or UPC | 7316577100184 |

