- Deep Groove Bearing
- 9.45 in Inner Diameter
- 12.6 in Outer Diameter
- 1.5 in Width
- Bearing Steel Material
| Material | Bearing Steel |
| Outer Ring Width | 1.5 in, 38 mm |
| I.D. | 9.45 in, 240 mm |
| Bearing Type | Deep Groove |
| Cage Material | Brass |
| Inner Ring Width | 1.5 in, 38 mm |
| O.D. | 12.6 in, 320 mm |
| Width | 1.5 in, 38 mm |
| O.D. Type | Cylindrical |
| Series | 619 |
| Inch/Metric | Metric |
| Bore Type | Cylindrical |
| Weight | 19.405 LB |
| EAN or UPC | 7316570636994 |

