- Deep Groove Bearing
- 8.66 in Inner Diameter
- 11.81 in Outer Diameter
- 1.5 in Width
- Bearing Steel Material
| Series | 619 |
| Cage Material | Brass |
| O.D. | 11.81 in, 300 mm |
| Width | 1.5 in, 38 mm |
| O.D. Type | Cylindrical |
| I.D. | 8.66 in, 220 mm |
| Material | Bearing Steel |
| Inch/Metric | Metric |
| Bore Type | Cylindrical |
| Bearing Type | Deep Groove |
| Inner Ring Width | 1.5 in, 38 mm |
| Outer Ring Width | 1.5 in, 38 mm |
| Weight | 18.025 LB |
| EAN or UPC | 7316577744654 |

