
- Deep Groove Bearing
- 7.48 in Inner Diameter
- 10.24 in Outer Diameter
- 1.3 in Width
- Bearing Steel Material
Bearing Type | Deep Groove |
Material | Bearing Steel |
Width | 1.3 in, 33 mm |
Weight | 11.81 LB |
EAN or UPC | 7316570801293 |

Bearing Type | Deep Groove |
Material | Bearing Steel |
Width | 1.3 in, 33 mm |
Weight | 11.81 LB |
EAN or UPC | 7316570801293 |