- 180 mm ID x 250 mm OD x 33 mm Wide
- Open
- ABEC 1
- Brass / Bronze Cage
- Normal Clearance
applications
- Textiles
- Power tools
- Electric motors
- Pumps
- Gearboxes
features
- Deep, uninterrupted raceway
- Carries axial loads in both directions
- Carries radial loads at high speeds
compliances
- 0
| Seal Type | Unsealed |
| Locking Device | No Locking Device |
| Preload Level | None |
| Precision | Standard |
| Material | Steel |
| Lubricant | Oil Preservative |
| Bearing Design | Deep Groove Design |
| Bearing Type | Radial |
| Outer Ring Width | 33 mm |
| Origin | Single Row Radial |
| Enclosure | Open |
| Rows of Balls | Single |
| Inner Ring Width | 33 mm |
| Width | 1.3 in, 33 mm |
| Snap Ring | No Snap Ring |
| Seal Material | None |
| Contact Angle | 0° |
| Precision Level | Standard (ABEC 1) |
| I.D. | 180 mm |
| O.D. | 250 mm |
| O.D. Type | Straight |
| No. in Set | Single Bearing |
| Inch/Metric | Metric Bore |
| Capacity | Standard Capacity |
| Radial Internal Clearance | Normal |
| Ball Material | Steel |
| icNumber | 7703345 |
| Radial Internal Clearance Specification | Normal Clearance |
| Cage Type | Metal |
| Cage Material | Brass/Bronze |
| Bore Type | Round Bore |
| Series | 619 |
| Weight | 11.301 LB |
| EAN or UPC | 7316577095398 |

