- Deep Groove Bearing
- 5.51 in Inner Diameter
- 7.48 in Outer Diameter
- 0.94 in Width
- Bearing Steel Material
features
- Deep, uninterrupted raceway
- Carries axial loads in both directions
- Carries radial loads at high speeds
| Outer Ring Width | 0.94 in, 24 mm |
| Material | Bearing Steel |
| Cage Material | Brass |
| O.D. | 7.48 in, 190 mm |
| O.D. Type | Cylindrical |
| I.D. | 5.51 in, 140 mm |
| Series | 619 |
| Width | 0.94 in, 24 mm |
| Inner Ring Width | 0.94 in, 24 mm |
| Inch/Metric | Metric |
| Bearing Type | Deep Groove |
| Bore Type | Cylindrical |
| Weight | 4.537 LB |
| EAN or UPC | 7316577098337 |

