- Deep Groove Bearing
- 5.12 in Inner Diameter
- 7.09 in Outer Diameter
- 0.94 in Width
- Bearing Steel Material
features
- Deep, uninterrupted raceway
- Carries axial loads in both directions
- Carries radial loads at high speeds
| Cage Material | Bearing Steel |
| O.D. | 7.09 in, 180 mm |
| Inner Ring Width | 0.94 in, 24 mm |
| Bearing Type | Deep Groove |
| O.D. Type | Cylindrical |
| I.D. | 5.12 in, 130 mm |
| Series | 619 |
| Inch/Metric | Metric |
| Material | Bearing Steel |
| Width | 0.94 in, 24 mm |
| Outer Ring Width | 0.94 in, 24 mm |
| Bore Type | Cylindrical |
| Weight | 3.627 LB |
| EAN or UPC | 7316577100092 |

