
- Deep Groove Bearing
- 3.35 in Inner Diameter
- 4.72 in Outer Diameter
- 0.71 in Width
- Bearing Steel Material
applications
- Textiles
- Power tools
- Electric motors
- Pumps
- Gearboxes
features
- Deep, uninterrupted raceway
- Carries axial loads in both directions
- Carries radial loads at high speeds
compliances
- 0
Enclosure | Open |
Bearing Type | Deep Groove |
Contact Angle | 0° |
icNumber | 7703573 |
Seal Material | None |
Capacity | Standard Capacity |
Series | 619 |
Outer Ring Width | 0.71 in, 18 mm |
Radial Internal Clearance Specification | Greater Than Normal Clearance |
Locking Device | No Locking Device |
O.D. | 4.72 in, 120 mm |
Cage Material | Bearing Steel |
Preload Level | None |
Inch/Metric | Metric |
O.D. Type | Cylindrical |
Radial Internal Clearance | C3 |
Width | 0.71 in, 18 mm |
Precision | Standard |
Seal Type | Unsealed |
Ball Material | Steel |
Bore Type | Cylindrical |
Material | Bearing Steel |
Precision Level | Standard (ABEC 1) |
Inner Ring Width | 0.71 in, 18 mm |
Snap Ring | No Snap Ring |
Origin | Single Row Radial |
Rows of Balls | Single |
I.D. | 3.35 in, 85 mm |
Cage Type | Metal |
Lubricant | Oil Preservative |
Bearing Design | Deep Groove Design |
No. in Set | Single Bearing |
Weight | 1.254 LB |
EAN or UPC | 7316576636943 |
