- Deep Groove Bearing
- 2.17 in Inner Diameter
- 3.15 in Outer Diameter
- 0.51 in Width
- Bearing Steel Material
| Width | 0.51 in, 13 mm |
| Bearing Type | Deep Groove |
| Seal Type | Contacting Seal |
| Material | Bearing Steel |
| Weight | 0.421 LB |
| EAN or UPC | 7316576942044 |
| Width | 0.51 in, 13 mm |
| Bearing Type | Deep Groove |
| Seal Type | Contacting Seal |
| Material | Bearing Steel |
| Weight | 0.421 LB |
| EAN or UPC | 7316576942044 |