- Deep Groove Bearing
- 1.77 in Inner Diameter
- 2.68 in Outer Diameter
- 0.47 in Width
- Bearing Steel Material
| Seal Type | Contacting Seal |
| Width | 0.47 in, 12 mm |
| Material | Bearing Steel |
| Bearing Type | Deep Groove |
| Weight | 0.317 LB |
| EAN or UPC | 7316571665023 |
| Seal Type | Contacting Seal |
| Width | 0.47 in, 12 mm |
| Material | Bearing Steel |
| Bearing Type | Deep Groove |
| Weight | 0.317 LB |
| EAN or UPC | 7316571665023 |