
- Radial Deep Groove Bearing Type
- 40 mm Inner Diameter
- 62 mm Outer Diameter
- 12 mm Width
Inner Ring Width | 0.47 in, 12 mm |
Enclosure | Seal On Both Sides |
O.D. | 62 mm |
O.D. Type | Cylindrical |
Bore Type | Cylindrical |
Inch/Metric | Metric |
Material | Bearing Steel |
Outer Ring Width | 0.47 in, 12 mm |
Lubricant | Solid oil |
Seal Type | Contacting Seal |
Bearing Type | Radial Deep Groove |
Cage Material | Bearing Steel |
Width | 0.47 in, 12 mm |
I.D. | 40 mm |
Seal Material | Nitrile Rubber (NBR) |
Series | 619 |
Rows of Balls | Single |
Weight | 0.273 LB |
EAN or UPC | 7316571878164 |
