- 35 mm ID x 55 mm OD x 10 mm Wide
- Open
- ABEC 1
- Standard Cage
- C3 Clearance
applications
- Textiles
- Power tools
- Electric motors
- Pumps
- Gearboxes
features
- Deep, uninterrupted raceway
- Carries axial loads in both directions
- Carries radial loads at high speeds
compliances
- 0
| Preload Level | None |
| Contact Angle | 0° |
| Radial Internal Clearance | C3 |
| Rows of Balls | Single |
| Cage Material | Steel |
| Outer Ring Width | 10 mm |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Snap Ring | No Snap Ring |
| No. in Set | Single Bearing |
| Seal Type | Unsealed |
| Seal Material | None |
| Ball Material | Steel |
| Capacity | Standard Capacity |
| Bore Type | Round Bore |
| Inch/Metric | Metric Bore |
| Bearing Type | Radial |
| Cage Type | Metal |
| Precision | Standard |
| Inner Ring Width | 0.39 in, 10 mm |
| Width | 0.39 in, 10 mm |
| I.D. | 35 mm |
| Bearing Design | Deep Groove Design |
| Lubricant | Oil Preservative |
| O.D. Type | Straight |
| Material | Steel |
| Locking Device | No Locking Device |
| icNumber | 7703557 |
| Series | 619 |
| O.D. | 55 mm |
| Enclosure | Open |
| Precision Level | Standard (ABEC 1) |
| Weight | 0.196 LB |
| EAN or UPC | 7316576628382 |

