- Deep Groove Bearing
- 1.38 in Inner Diameter
- 2.17 in Outer Diameter
- 0.39 in Width
- Bearing Steel Material
| Width | 0.39 in, 10 mm |
| Material | Bearing Steel |
| Bearing Type | Deep Groove |
| Seal Type | Contacting Seal |
| Weight | 0.201 LB |
| EAN or UPC | 7316576125201 |
| Width | 0.39 in, 10 mm |
| Material | Bearing Steel |
| Bearing Type | Deep Groove |
| Seal Type | Contacting Seal |
| Weight | 0.201 LB |
| EAN or UPC | 7316576125201 |