
- 30 mm ID x 47 mm OD x 9 mm Wide
- Open
- ABEC 1
- Standard Cage
- C3 Clearance
applications
- Textiles
- Power tools
- Electric motors
- Pumps
- Gearboxes
features
- Deep, uninterrupted raceway
- Carries axial loads in both directions
- Carries radial loads at high speeds
compliances
- 0
Material | Steel |
Bearing Type | Radial |
Seal Type | Unsealed |
Width | 0.35 in, 9 mm |
Snap Ring | No Snap Ring |
Bearing Design | Deep Groove Design |
Ball Material | Steel |
Outer Ring Width | 9 mm |
Cage Material | Steel |
Contact Angle | 0° |
Rows of Balls | Single |
Series | 619 |
Enclosure | Open |
Capacity | Standard Capacity |
No. in Set | Single Bearing |
Locking Device | No Locking Device |
Bore Type | Round Bore |
Lubricant | Oil Preservative |
Precision Level | Standard (ABEC 1) |
Inch/Metric | Metric Bore |
Inner Ring Width | 0.35 in, 9 mm |
Precision | Standard |
Seal Material | None |
O.D. | 47 mm |
Cage Type | Metal |
icNumber | 7697640 |
Radial Internal Clearance | C3 |
Preload Level | None |
I.D. | 30 mm |
Radial Internal Clearance Specification | Greater Than Normal Clearance |
O.D. Type | Straight |
Weight | 0.113 LB |
EAN or UPC | 7316576637018 |
