- Deep Groove Bearing
- 0.79 in Inner Diameter
- 1.46 in Outer Diameter
- 0.35 in Width
- Bearing Steel Material
| Bearing Type | Deep Groove |
| Width | 0.35 in, 9 mm |
| Material | Bearing Steel |
| Weight | 0.079 LB |
| EAN or UPC | 7316576639098 |
| Bearing Type | Deep Groove |
| Width | 0.35 in, 9 mm |
| Material | Bearing Steel |
| Weight | 0.079 LB |
| EAN or UPC | 7316576639098 |