- Deep Groove Bearing
- 0.59 in Inner Diameter
- 1.1 in Outer Diameter
- 0.28 in Width
- Bearing Steel Material
| Material | Bearing Steel |
| Bearing Type | Deep Groove |
| Width | 0.28 in, 7 mm |
| Weight | 0.037 LB |
| EAN or UPC | 7316576639111 |
| Material | Bearing Steel |
| Bearing Type | Deep Groove |
| Width | 0.28 in, 7 mm |
| Weight | 0.037 LB |
| EAN or UPC | 7316576639111 |