- Radial Deep Groove Bearing Type
- 15 mm Inner Diameter
- 28 mm Outer Diameter
- 7 mm Width
| Seal Material | Nitrile Rubber (NBR) |
| Outer Ring Width | 0.28 in, 7 mm |
| O.D. | 28 mm |
| Enclosure | Seal On Both Sides |
| Bore Type | Cylindrical |
| Bearing Type | Radial Deep Groove |
| Lubricant | Solid oil |
| Material | Bearing Steel |
| Width | 0.28 in, 7 mm |
| Rows of Balls | Single |
| Inner Ring Width | 0.28 in, 7 mm |
| I.D. | 15 mm |
| O.D. Type | Cylindrical |
| Seal Type | Contacting Seal |
| Cage Material | Bearing Steel |
| Series | 619 |
| Inch/Metric | Metric |
| Weight | 0.04 LB |
| EAN or UPC | 7316574132980 |

