- Deep Groove Bearing
- 0.39 in Inner Diameter
- 0.87 in Outer Diameter
- 0.24 in Width
- Bearing Steel Material
| Seal Type | Contacting Seal |
| Material | Bearing Steel |
| Bearing Type | Deep Groove |
| Width | 0.24 in, 6 mm |
| Weight | 0.026 LB |
| EAN or UPC | 7316576970764 |
| Seal Type | Contacting Seal |
| Material | Bearing Steel |
| Bearing Type | Deep Groove |
| Width | 0.24 in, 6 mm |
| Weight | 0.026 LB |
| EAN or UPC | 7316576970764 |