- Radial Deep Groove Bearing Type
- 8 mm Inner Diameter
- 19 mm Outer Diameter
- 6 mm Width
| Rows of Balls | Single |
| Inch/Metric | Metric |
| Bore Type | Round Bore |
| Relubrication Feature | Without |
| Material | Steel |
| Tolerance | Normal (PN) |
| Cage Material | Sheet Metal |
| O.D. | 19 mm |
| Bearing Type | Radial Deep Groove |
| I.D. | 8 mm |
| Radial Internal Clearance | Group N |
| Weight | 0.019 LB |
| EAN or UPC | 7316577121851 |

