- Deep Groove Bearing
- 0.2 in Inner Diameter
- 0.51 in Outer Diameter
- 0.16 in Width
- Bearing Steel Material
| Material | Bearing Steel |
| Bearing Type | Deep Groove |
| Width | 0.16 in, 4 mm |
| Seal Type | Non-Contacting Seal |
| Weight | 0.01 LB |
| EAN or UPC | 7316577121813 |
| Material | Bearing Steel |
| Bearing Type | Deep Groove |
| Width | 0.16 in, 4 mm |
| Seal Type | Non-Contacting Seal |
| Weight | 0.01 LB |
| EAN or UPC | 7316577121813 |