
- Deep Groove Bearing
- 17.32 in Inner Diameter
- 21.26 in Outer Diameter
- 1.81 in Width
- Bearing Steel Material
applications
- Textiles
- Power tools
- Electric motors
- Pumps
- Gearboxes
features
- Deep, uninterrupted raceway
- Carries axial loads in both directions
- Carries radial loads at high speeds
compliances
- 0
Precision | Standard |
Bore Type | Round Bore |
Capacity | Standard Capacity |
O.D. | 540 mm |
Rows of Balls | Single |
Enclosure | Open |
Radial Internal Clearance | C3 |
No. in Set | Single Bearing |
O.D. Type | Straight |
Cage Type | Metal |
Cage Material | Brass/Bronze |
Material | Steel |
Inner Ring Width | 1.81 in, 46 mm |
Seal Material | None |
Contact Angle | 0° |
Bearing Type | Radial |
Series | 618 |
icNumber | 7703542 |
Precision Level | Standard (ABEC 1) |
Bearing Design | Deep Groove Design |
Seal Type | Unsealed |
Lubricant | Oil Preservative |
Outer Ring Width | 46 mm |
Radial Internal Clearance Specification | Greater Than Normal Clearance |
Snap Ring | No Snap Ring |
Locking Device | No Locking Device |
I.D. | 440 mm |
Ball Material | Steel |
Width | 1.81 in, 46 mm |
Preload Level | None |
Inch/Metric | Metric Bore |
Weight | 81.88 LB |
EAN or UPC | 7316570240566 |
