- Radial Deep Groove Bearing Type
- 360 mm Inner Diameter
- 440 mm Outer Diameter
- 38 mm Width
| Bearing Type | Radial Deep Groove |
| I.D. | 360 mm |
| O.D. Type | Cylindrical |
| Bore Type | Cylindrical |
| Outer Ring Width | 1.5 in, 38 mm |
| O.D. | 440 mm |
| Width | 1.5 in, 38 mm |
| Series | 618 |
| Inch/Metric | Metric |
| Lubricant | Solid oil |
| Inner Ring Width | 1.5 in, 38 mm |
| Material | Bearing Steel |
| Cage Material | Brass |
| Rows of Balls | Single |
| Weight | 37.258 LB |
| EAN or UPC | 7316572065174 |

