- Deep Groove Bearing
- 11.02 in Inner Diameter
- 13.78 in Outer Diameter
- 1.3 in Width
- Bearing Steel Material
| Material | Bearing Steel |
| Inner Ring Width | 1.3 in, 33 mm |
| I.D. | 11.02 in, 280 mm |
| Bore Type | Cylindrical |
| O.D. Type | Cylindrical |
| Inch/Metric | Metric |
| Width | 1.3 in, 33 mm |
| Bearing Type | Deep Groove |
| Series | 618 |
| O.D. | 13.78 in, 350 mm |
| Cage Material | Bearing Steel |
| Outer Ring Width | 1.3 in, 33 mm |
| Weight | 14.423 LB |
| EAN or UPC | 7316570170948 |

