- Deep Groove Bearing
- 10.24 in Inner Diameter
- 12.6 in Outer Diameter
- 1.1 in Width
- Bearing Steel Material
| Series | 618 |
| Cage Material | Brass |
| Inner Ring Width | 1.1 in, 28 mm |
| I.D. | 10.24 in, 260 mm |
| Inch/Metric | Metric |
| Width | 1.1 in, 28 mm |
| Outer Ring Width | 1.1 in, 28 mm |
| O.D. | 12.6 in, 320 mm |
| O.D. Type | Cylindrical |
| Material | Bearing Steel |
| Bore Type | Cylindrical |
| Bearing Type | Deep Groove |
| Weight | 11.184 LB |
| EAN or UPC | 7316570659122 |

