- Deep Groove Bearing
- 9.45 in Inner Diameter
- 11.81 in Outer Diameter
- 1.1 in Width
- Bearing Steel Material
| Width | 1.1 in, 28 mm |
| Bore Type | Round Bore |
| Inch/Metric | Metric |
| Rows of Balls | Single |
| O.D. | 300 mm |
| Tolerance | Normal (PN) |
| Radial Internal Clearance | Group N |
| Bearing Type | Radial Deep Groove |
| Material | Steel |
| Relubrication Feature | Without |
| Outer Ring Width | 1.1 in, 28 mm |
| Inner Ring Width | 1.1 in, 28 mm |
| I.D. | 240 mm |
| O.D. Type | Cylindrical |
| Series | 618 |
| Cage Material | Sheet Metal |
| Weight | 8.752 LB |
| EAN or UPC | 7316571440293 |

