- Deep Groove Bearing
- 7.48 in Inner Diameter
- 9.45 in Outer Diameter
- 0.94 in Width
- Bearing Steel Material
features
- Deep, uninterrupted raceway
- Carries axial loads in both directions
- Carries radial loads at high speeds
| Material | Bearing Steel |
| Bearing Type | Deep Groove |
| Cage Material | Brass |
| Inch/Metric | Metric |
| Outer Ring Width | 0.94 in, 24 mm |
| O.D. | 9.45 in, 240 mm |
| I.D. | 7.48 in, 190 mm |
| Width | 0.94 in, 24 mm |
| Bore Type | Cylindrical |
| Inner Ring Width | 0.94 in, 24 mm |
| O.D. Type | Cylindrical |
| Series | 618 |
| Weight | 5.93 LB |
| EAN or UPC | 7316570670479 |

