- Deep Groove Bearing
- 7.48 in Inner Diameter
- 9.45 in Outer Diameter
- 0.94 in Width
- Bearing Steel Material
| I.D. | 190 mm |
| Inch/Metric | Metric |
| Bore Type | Cylindrical |
| Material | Bearing Steel |
| Inner Ring Width | 0.94 in, 24 mm |
| Cage Material | Bearing Steel |
| Width | 0.94 in, 24 mm |
| Series | 618 |
| Rows of Balls | Single |
| O.D. | 240 mm |
| O.D. Type | Cylindrical |
| Bearing Type | Radial Deep Groove |
| Outer Ring Width | 0.94 in, 24 mm |
| Weight | 5.022 LB |
| EAN or UPC | 7316572534052 |

