- Deep Groove Bearing
- 6.69 in Inner Diameter
- 8.46 in Outer Diameter
- 0.87 in Width
- Bearing Steel Material
features
- Deep, uninterrupted raceway
- Carries axial loads in both directions
- Carries radial loads at high speeds
| O.D. Type | Cylindrical |
| I.D. | 6.69 in, 170 mm |
| Inch/Metric | Metric |
| Material | Bearing Steel |
| Bearing Type | Deep Groove |
| Cage Material | Bearing Steel |
| Inner Ring Width | 0.87 in, 22 mm |
| Outer Ring Width | 0.87 in, 22 mm |
| Series | 618 |
| Bore Type | Cylindrical |
| Width | 0.87 in, 22 mm |
| O.D. | 8.46 in, 215 mm |
| Weight | 3.774 LB |
| EAN or UPC | 7316577742445 |

