- Deep Groove Bearing
- 6.3 in Inner Diameter
- 7.87 in Outer Diameter
- 0.79 in Width
- Bearing Steel Material
| Width | 0.79 in, 20 mm |
| Material | Bearing Steel |
| Bearing Type | Deep Groove |
| Weight | 3.311 LB |
| EAN or UPC | 7316576196720 |
| Width | 0.79 in, 20 mm |
| Material | Bearing Steel |
| Bearing Type | Deep Groove |
| Weight | 3.311 LB |
| EAN or UPC | 7316576196720 |