- Deep Groove Bearing
- 5.12 in Inner Diameter
- 6.5 in Outer Diameter
- 0.71 in Width
- Bearing Steel Material
| Width | 0.71 in, 18 mm |
| Cage Material | Bearing Steel |
| I.D. | 5.12 in, 130 mm |
| O.D. | 6.5 in, 165 mm |
| Bearing Type | Deep Groove |
| Bore Type | Cylindrical |
| Inner Ring Width | 0.71 in, 18 mm |
| Material | Bearing Steel |
| Outer Ring Width | 0.71 in, 18 mm |
| Series | 618 |
| O.D. Type | Cylindrical |
| Inch/Metric | Metric |
| Weight | 1.79 LB |
| EAN or UPC | 7316571045719 |

