- Deep Groove Bearing
- 5.12 in Inner Diameter
- 6.5 in Outer Diameter
- 0.71 in Width
- Bearing Steel Material
| Bearing Type | Deep Groove |
| Seal Type | Contacting Seal |
| Width | 0.71 in, 18 mm |
| Material | Bearing Steel |
| Weight | 1.854 LB |
| EAN or UPC | 7316570209365 |
| Bearing Type | Deep Groove |
| Seal Type | Contacting Seal |
| Width | 0.71 in, 18 mm |
| Material | Bearing Steel |
| Weight | 1.854 LB |
| EAN or UPC | 7316570209365 |